PUMP SPRAY BOTTLE FOR BRAKE AND PARTS CLEANER
891.503002
- UNSPSC 27112903
Delivery
No stock for delivery. -
For easy filling of products from canisters or drums. Compatible with Wurth Canada Brake Cleaner 890.108742, 890.108734 & 890.108735. Also compatible with Wurth Canada's Non-Flammable Brake Cleaner 890.108724 and our new Eco Brake Cleaners 890.108773 & 890.108774.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:42 PM.
Product Details
| Attribute | Value |
|---|---|
| Capacity | 1 L |
| Material | Polyethylene |
| Diameter | 100 mm |
| Height | 275 mm |
| EAN | 4046777437096 |
Features
| Easier to open, thanks to non-slip grip |
| Ergonomic, robust pump spray atomizer with long handle |
Benefits & Advantage
| Fatigue-free working thanks to low operating force |
| Strong spray stream |
| Good stability thanks to conical shape |
Notices
Container not compatible with Acetone, therefore cannot be used with Wurth Canada's 10% VOC Brake and Parts Cleaner.
Review(s)
2020-10-27
Très bon produit
2020-09-21
s/o
2020-05-04
Bon produit
2020-02-05
recu rapidement
2019-11-06
resiste pas brake cleaner
2019-10-07
EXCELLENT PRODUIT MAIS UN PEU DISPENDIEUX
2019-04-04
Haven't used the product myself but the mechanics I purchase for speak highly of it.
2019-04-01
FONCTIONE BIEN ET FICHE SIGNALETIQUE COMPLETTE
2018-09-05
Construction solide, belle apparence, facile à manipuler.
2018-09-04
this product is the best in the industry.
It is used in a high volume shop.
I would recommend this product to anyone in the industry.